Blower, Forward Curve, 7 7/8 in
Mfr # P20XS4P033
Zoro # G500871572
product price: $3,508.99
/ea
Free Shipping & Returns
Key Features
Type
Direct Drive Forward Curve, Hazardous Location,
Wheel Dia. (In.)
7.875 in
Voltage
115/230
Motor HP
1/4 hp
Motor Type
Hazardous Location, Single Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P20XS4P033
Zoro #
G500871572
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia. (In.)
7.875 in
Height (In.)
24.81 in
Depth (In.)
20 in
Width (In.)
13.37 in
Wheel Width (In.)
4.13 in
Inlet Dia. (In.)
6.3 in
Shaft Dia. (In.)
14 mm
Outlet Dia. (In.)
6.3 in
Outlet Diameter
6 1/4 in
Housing Height
24 3/4 in
Overall Width
13 5/16 in
Shaft Diameter
14 mm
Overall Height
24 3/4 in
Wheel Width
4 1/8 in
Overall Depth
20 in
Housing Width
13 5/16 in
Wheel Diameter
7 7/8 in
Inlet Diameter
6 1/4 in
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 7/8 in, Airflow @ 0.500 in SP 500 cfm, Airflow @ 0.750 in SP 500 cfm, Airflow @ 1.000 in SP 500 cfm, Airflow @ 1.250 in SP 500 cfm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.