Shop All Cable Ties
Power First
14.5" L Cable Tie YL PK 100
Mfr # 36J230
Zoro # G5213257
original price:
$8.96
6% off
new price: $8.35
/pk 100, $0.08/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.19"
- Color - Cable Tie Yellow
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Product Information
- Brand Power First
- MFR # 36J230
- Zoro # G5213257
- UPC # 190735596449
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14.5" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 4.02" |
Approximate Length - Cable Tie | 14-1/2" |
Approximate Length | 14-1/2" |
Length - Cable Tie | 14.50" |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 14.5 in |
Nominal Length | 14 1/2 in |
Details
Description
Cable Tie, Standard, Actual Length 14.5 in, Width 0.19 in, Nominal Length 14 1/2 in, Locking Style Plastic Pawl, Color Yellow, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Halogen-Free, Plenum Rated, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 4.02 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-AA)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13BD)
- POWER FIRST 7.9" L Cable Tie GN PK 100 (36J218)
- POWER FIRST Standard Cable Tie, 7 1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J150)
- POWER FIRST 11.8" L Cable Tie GN PK 100 (36J228)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 100 (36J201)
- POWER FIRST 3.9" L Miniature Cable Tie OR PK 100 (36J207)
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 100 (36J128)
- POWER FIRST 3.9" & 7.9" L Assorted Color Cable Tie Kit PK 500 (40J770)
- Power First Cable Ties