Power First
6.69" L Mountable Intermediate Cable Tie BK PK 100
Mfr # 36J189
Zoro # G4998454
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Length 6.69"
- Color Black
- Width 0.14"
- Color - Cable Tie Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct (HS-HP-RT-10.5-RD-25)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL IV (HBL24GB512IVTR)
- SQUARE D Molded Case Circuit Breaker, QB Series 250A, 3 Pole, 240V AC (QBL32250)
- POWER FIRST 14.5" L Cable Tie YL PK 100 (36J230)
- POWER FIRST 7.87" L Releasable Cable Tie NAT PK 100 (36J196)
- POWER FIRST 7.9" L Cable Tie YL PK 100 (36J215)
- POWER FIRST 7.9" L Cable Tie RD PK 100 (36J216)
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 500 (36J204)
- POWER FIRST Intermediate Cable Tie, 9 1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J142)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- Power First Cable Ties