Mini PCI-E to 4-port RS-232 High-speed Multi-serial card
Mfr # HEMSA-T-032
Zoro # G123348130
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Baud Rate
300 bps-921.6 kbps
Operating Temp. Range (C)
-40°C to 85°C
Type of Serial Ports
RS-232
Flow Control
RTS/CTS XON/XOFF
RS-232 Signals
DCD, RXD, TXD, DTR, GND, DSR, RTS, CTS, RI
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HEMSA-T-032
Zoro #
G123348130
UPC #
-
Country of Origin
China
Details
Baud Rate
300 bps-921.6 kbps
Operating Temp. Range (C)
-40°C to 85°C
Type of Serial Ports
RS-232
Flow Control
RTS/CTS XON/XOFF
RS-232 Signals
DCD, RXD, TXD, DTR, GND, DSR, RTS, CTS, RI
Data Bits
5, 6, 7, 8
Connector Type
4 x 1.25T-9AB Sockets
Number of Serial Ports
4
Parity
None, Even, Odd, Space, Mark
Supporting System
Win2000/XP/Vista/Win7/NT4.0/CE4.2/5.0/6.0/Vxwokrks/Linux2.4.x/2.6.x
Bus
X1 2.5Gbps PCI Express
Description
Mini PCI-E to 4-port RS-232 High-speed Multi-serial Card, BUS: MINI PCI Express, Transmission Rate: 300bps-921.6kbps, Flow Control: RTS/CTS XON/XOFF, Operating Temperature: -40 ~ 85 DegC, Weight: 100g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.