PCI to 8-port RS-232 High-speed Serial Card
Mfr # HEMSA-T-010
Zoro # G023348131
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range (C)
-40°C to 85°C
Supporting System
Win2000/2003/XP/Vista/2003_Server/7/8/8.1/NT4.0/CE4.2/5.0/6.0/Vxwordks/Linux2.4.x/2.6.x
Flow Control
RTS/CTS XON/XOFF
Parity
None, Even, Odd, Space, Mark
RS-232 Signals
DCD, RXD, TXD, DTR, GND, DSR, RTS, CTS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HEMSA-T-010
Zoro #
G023348131
UPC #
-
Country of Origin
China
Details
Operating Temp. Range (C)
-40°C to 85°C
Supporting System
Win2000/2003/XP/Vista/2003_Server/7/8/8.1/NT4.0/CE4.2/5.0/6.0/Vxwordks/Linux2.4.x/2.6.x
Flow Control
RTS/CTS XON/XOFF
Parity
None, Even, Odd, Space, Mark
RS-232 Signals
DCD, RXD, TXD, DTR, GND, DSR, RTS, CTS
Baud Rate
300 bps-921.6 kbps
Data Bits
5, 6, 7, 8
Connector Type
DB78 Female
Bus
32 Bits Universal PCI
Number of Serial Ports
8
Type of Serial Ports
RS-232
Description
PCI to 8-port RS-232 High-speed Serial Card, 4U, Transmission Rate: 300bps-921.6kbps, Working Temperature: -40 ~ 85 DegC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.