PCI-E to 8-port RS-485/422 High-speed Multi-serial Card

  • Mfr # HEMSA-T-031

  • Zoro # G223345978


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range (C)
-40°C to 85°C
Data Bits
5, 6, 7, 8
Supporting System
Win2000/XP/Vista/Win7/8/8.1/NT4.0/CE4.2/5.0/6.0/xwokrks/Linux2.4X/2.6
Parity
None, Even, Odd, Space, Mark
Bus
X1 2.5Gbps PCI Express
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HEMSA-T-031
Zoro #
G223345978
UPC #
-
Country of Origin
China

Details

Operating Temp. Range (C)
-40°C to 85°C
Data Bits
5, 6, 7, 8
Supporting System
Win2000/XP/Vista/Win7/8/8.1/NT4.0/CE4.2/5.0/6.0/xwokrks/Linux2.4X/2.6
Parity
None, Even, Odd, Space, Mark
Bus
X1 2.5Gbps PCI Express
Flow Control
RTS/CTS XON/XOFF
RS-485 Signals
Data+(A), Data-(B), GND
Connector Type
DR62 Female
Type of Serial Ports
RS-485 and RS-422
RS-422 Signals
T/R+, T/R-, RXD+, RXD-, GND
Baud Rate
300 bps-921.6 kbps
Number of Serial Ports
8

Description

PCI-E to 8-port RS-485/422 High-speed Multi-serial Card, 4U, Baud Rate: 300bps - 921, 600bps, Operating Temperature: -40~85 DegC, Port Protection: 600W Surge Protection and ±15KV ESD Protection for Each Line of RS-422/485

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.