PCI to 8-port RS-485/422 Multi-serial Card

  • Mfr # HEMSA-T-019

  • Zoro # G623345981


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

RS-485 Signals
Data+(A), Data-(B), GND
RS-422 Signals
T/R+, T/R-, RXD+, RXD-, GND
Parity
None, Even, Odd, Space, Mark
Type of Serial Ports
RS-485 and RS-422
Data Bits
5, 6, 7, 8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HEMSA-T-019
Zoro #
G623345981
UPC #
-
Country of Origin
China

Details

RS-485 Signals
Data+(A), Data-(B), GND
RS-422 Signals
T/R+, T/R-, RXD+, RXD-, GND
Parity
None, Even, Odd, Space, Mark
Type of Serial Ports
RS-485 and RS-422
Data Bits
5, 6, 7, 8
Bus
32 Bits Universal PCI
Number of Serial Ports
8
Transmission Distance
RS-485/422 Communication Distance up to 1.2 Km
Flow Control
RTS/CTS XON/XOFF
Operating Temp. Range (C)
-40°C to 85°C
Supporting System
Win2000/2003/XP/Vista/2003_Server/NT4.0/ Win7/8/8.1/10/CE 4.2/5.0/6.0/Vxworks/Linux 2.4.x/2.6.x
Baud Rate
300 bps-921.6 kbps
Connector Type
DR62 Female

Description

PCI to 8-Port RS-485/422 High-Speed Multi-serial Card, 4U, Baud Rate: 300Bps - 921, 6000bps, Operating Temperature: -40°C~85°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.