PCI-E to 4-port RS-485/422 High-speed Multi-serial Card
Mfr # HEMSA-T-029
Zoro # G323345991
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Data Bits
5, 6, 7, 8
RS-485 Signals
Data+(A), Data-(B), GND
Transmission Distance
RS-485/422 Communication Distance up to 1.2 Km
Type of Serial Ports
RS-485 and RS-422
RS-422 Signals
T/R+, T/R-, RXD+, RXD-, GND
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HEMSA-T-029
Zoro #
G323345991
UPC #
-
Country of Origin
China
Details
Data Bits
5, 6, 7, 8
RS-485 Signals
Data+(A), Data-(B), GND
Transmission Distance
RS-485/422 Communication Distance up to 1.2 Km
Type of Serial Ports
RS-485 and RS-422
RS-422 Signals
T/R+, T/R-, RXD+, RXD-, GND
Supporting System
Win2000/XP/Vista/Win7/8/8.1/NT4.0/CE4.2/5.0/6.0/Vxwokrks/Linux2.4.x/2.6.x
Baud Rate
300 bps-921.6 kbps
Operating Temp. Range (C)
-40°C to 85°C
Parity
None, Even, Odd, Space, Mark
Bus
X1 2.5Gbps PCI Express
Number of Serial Ports
4
Connector Type
DR44 Female
Flow Control
RTS/CTS XON/XOFF
Description
PCI-E to 4-port RS-485/422 Multi-serial Card, 2U / 4U, Baudrate: 300bps-921, 600bps, Operating Temperature: -40°C~85°C, Port Protection: 600W Surge Protection and ±15KV ESD Protection for Each Line of RS-422/485
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.