PCI-E to 8-port RS-232 High-speed Serial Card
Mfr # HEMSA-T-024
Zoro # G823348126
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Baud Rate
300 bps-921.6 kbps
Data Bits
5, 6, 7, 8
Parity
None, Even, Odd, Space, Mark
Type of Serial Ports
RS-232
Supporting System
Win2000/XP/Vista/Win7/8/8.1/10/NT4.0/CE 4.2/5.0/6.0/Vxworks/Linux 2.4.x/2.6.x
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HEMSA-T-024
Zoro #
G823348126
UPC #
-
Country of Origin
China
Details
Baud Rate
300 bps-921.6 kbps
Data Bits
5, 6, 7, 8
Parity
None, Even, Odd, Space, Mark
Type of Serial Ports
RS-232
Supporting System
Win2000/XP/Vista/Win7/8/8.1/10/NT4.0/CE 4.2/5.0/6.0/Vxworks/Linux 2.4.x/2.6.x
Connector Type
DR62 Female
Number of Serial Ports
8
Flow Control
RTS/CTS XON/XOFF
RS-232 Signals
DCD, RXD, TXD, DTR, GND, DSR, RTS, CTS
Bus
X1 2.5Gbps PCI Express
Operating Temp. Range (C)
-40°C to 85°C
Description
PCI-E to 8-port RS-232 High-speed Serial Card, 4U, Transmission Rate:300bps-921.6Kbps, Control Flow: RTS/CTS XON/XOFF, Operating Temperature: -40 ~ 85 DegC, RS-232 Interface Rate Up to 921.6Kbps, Support 256byte FIFO Driver and Built-in Hardware and Software
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.