USB to RS-485/422 Converter, USB 2.0
Mfr # HEUS-T-029
Zoro # G923345995
product price: $55.99
/eaKey Features
Transmission Media
Twisted Pair or Shielded Cable
Type of Serial Ports
RS-485 and RS-482
Data Direction
Adopts Data Flow Automatic Control Technology To Automatically Identify and Control The Data Transmission Direction
Standards
USB1.0, 1.1 and 2.0 Standards and EIA RS-485 and RS-422 Standard
RS-485 Signals
T/R+, T/R-, GND
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HEUS-T-029
Zoro #
G923345995
UPC #
-
Country of Origin
China
Details
Transmission Media
Twisted Pair or Shielded Cable
Type of Serial Ports
RS-485 and RS-482
Data Direction
Adopts Data Flow Automatic Control Technology To Automatically Identify and Control The Data Transmission Direction
Standards
USB1.0, 1.1 and 2.0 Standards and EIA RS-485 and RS-422 Standard
RS-485 Signals
T/R+, T/R-, GND
Relative Humidity Range
5% to 95 %
USB Signals
VCC, DATA-, DATA+, GND, FG
Connector of RS-485 and RS-422
DB9 Male
Baud Rate
300-921600bps
Operating Temp. Range (C)
-40°C to 85°C
RS-422 Signals
T/R+, T/R-, RXD+, RXD-, GND
Transmission Distance
1200m for RS-485/422 (9600bps), Max. 5m for USB Port
Connector of USB
USB Type A Male
Load Capacity
Point-to-multipoint Communication Mode, Allowing to connetct up to 32 Sets of RS-422 or RS-485 Port Devices
Number of Serial Ports
1
Working Mode
Asynchronous operation, point-to-point or multi-point, 2-wire half-duplex, 4-wire full-duplex
Supporting System
Win8/Win10/Win2000/2003/2008/2012/XP/Vista/7/8/8.1/10/CE/Mac/Linux
Interface Protection
±15KV Electrostatic Protection, Surge Protection
Description
Plastic with Bolts, 1.5m, USB to RS-485/422 Converter USB 2.0, Point to Point or Point to Multi-point, Baud Rate: 300-921.6Kbps Auto-detect Serial Signal, Transmission Distance: 1200m (9,600bps) for RS-485/422, Max. 5m for USB, Working Temperature: -40°C to 85°C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.