USB TYPE-C to RS-485/422 Converter

  • Mfr # HEUS-T-039

  • Zoro # G423346089


product price:  $67.79
/ea

Key Features

RS-485 Signals
T/R+, T/R-, GND
Transmission Media
Twisted Pair or Shielded Cable
Connector of USB
USB Type C Male
Working Mode
Asynchronous operation, point-to-point or multi-point, 2-wire half-duplex, 4-wire full-duplex
Transmission Distance
RS-485/422 1200m (9600bps), USB Port Max. 5 Meters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HEUS-T-039
Zoro #
G423346089
UPC #
-
Country of Origin
China

Details

RS-485 Signals
T/R+, T/R-, GND
Transmission Media
Twisted Pair or Shielded Cable
Connector of USB
USB Type C Male
Working Mode
Asynchronous operation, point-to-point or multi-point, 2-wire half-duplex, 4-wire full-duplex
Transmission Distance
RS-485/422 1200m (9600bps), USB Port Max. 5 Meters
Number of Serial Ports
1
Data Direction
Adopts Data Flow Automatic Control Technology To Automatically Identify and Control The Data Transmission Direction
Interface Protection
600W Surge Protection, ±15KV Electrostatic Protection
Connector of RS-485 and RS-422
5-pin Terminal Block
Operating Temp. Range (C)
-40°C to 85°C
Type of Serial Ports
RS-485 and RS-482
USB Signals
VCC, DATA-, DATA+, GND, FG
Baud Rate
300-921600bps
RS-422 Signals
T/R+, T/R-, RXD+, RXD-, GND
Relative Humidity Range
5% to 95 %
Load Capacity
Point-to-multipoint Communication Mode, Allowing to connetct up to 32 Sets of RS-422 or RS-485 Port Devices
Standards
USB1.0, 1.1 and 2.0 Standards and EIA RS-485 and RS-422 Standard
Supporting System
Win2000/2003/2008/2012/XP/Vista/7/8/8.1/10/CE/Mac/Linux

Description

Plastic with Bolts, 1.5m, USB TYPE-C to RS-485/422 Converter, Baud Rate: 300-921,600bps, Load Capcity: Supports Point to Multi-point, Allows to Connect up to 32 Sets RS-422 or RS-485 Device, Load Capcity: Supports Point to Multi-point, Allows to Connect up to 32 Sets RS-422 or RS-485 Device, Transmission Distance: RS-485/422 1,200m(9600bps), USB Max. 5m, Working Temperature: -40°C to 85°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.