USB to RS-232 Converter USB V2.0
Mfr # HEUS-T-005
Zoro # G623345998
product price: $38.99
/eaKey Features
RS-232 Signals
DCD RXD TXD DTR GND DSR RTS CTS RI
Standards
USBV1.0, 1.1, 2.0 EIA RS-232
Interface Protection
±15KV Electrostatic Protection
Connector of RS-232
DB9 Male
USB Signals
VCC, DATA-, DATA+, GND, FG
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HEUS-T-005
Zoro #
G623345998
UPC #
-
Country of Origin
China
Details
RS-232 Signals
DCD RXD TXD DTR GND DSR RTS CTS RI
Standards
USBV1.0, 1.1, 2.0 EIA RS-232
Interface Protection
±15KV Electrostatic Protection
Connector of RS-232
DB9 Male
USB Signals
VCC, DATA-, DATA+, GND, FG
Operating Temp. Range (C)
-25°C to 70°C
Working Mode
Asynchronous Work, Point-to-point Communication Mode
Supporting System
Win8/Win10/Win2000/2003/2008/2012/XP/Vista/7/8/8.1/10/CE/Mac/Linux
Type of Serial Ports
RS-232
Data Direction
Adopts Data Flow Automatic Control Technology To Automatically Identify and Control The Data Transmission Direction
Transmission Media
Twisted Pair or Shielded Cable
Transmission Distance
5m
Connector of USB
USB Type A Male
Number of Serial Ports
1
Baud Rate
300-460800bps
Relative Humidity Range
5% to 95%
Working Temperature
-25℃ to 70℃
Description
Plastic with Screws, 1.5m, USB to RS-232 Converter, USB2.0 Full Speed, Baud Rate: 300-115,200bps, Auto Detection, Transmission Distance: RS-232 ≤ 15m, USB ≤ 5m, Working Temperature: -25°C to 70°C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.