Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Four 9100 BTU Sealed Burners, 20 inW x 44 inH x 24.5 inD, 2.42 cu. Ft., White
- Mfr # 805734
- Zoro # G523348266
original price:Â $1,307.99 , new price: $1,176.99 , 10 percent off
new price:Â
$
1,176.99
/ea
Key Features
Color
White
Width
20.125 in
ADA Compliant
Yes
Depth
24.5"
Weight
131 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805734
- Zoro #
- G523348266
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- ADA Compliant
- Yes
- Weight
- 131 lbs
- Number of Burners
- 4
- Features
- Adjustable Oven Racks; Broiler
- Oven Fuel Type
- Natural or LP Gas
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Item
- Gas Range
- Broiler Type
- Roll Out Drop Door
- Standards
- CSA Certified
- Includes
- (4) Burners, 8" Porcelain Backguard with Electronic Clock, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- BtuH
- 17,000 BTU
- Number of Oven Racks
- 2
- Front Controls
- Yes
- Cooktop BTU Output
- (4) 9,100 BTU
- Ignition Type
- Electronic
Dimensions
- Width
- 20.125 in
- Depth
- 24.5"
- Height
- 44"
Description
Gas Range, Electronic Spark, Four 9100 BTU Sealed Burners, 20 inW x 44 inH x 24.5 inD, 2.42 cu. Ft., White. Electronic spark ignition allows this range to be lit with a match during power failure. The windowed door with light in oven and electronic clock are added features to this apartment size range. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.