Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Range, 30 inW x 46 inH x 26 inD, 3.91 cu. ft. Oven, Windowed Oven Door, Coil Top, Black
- Mfr # 805720
- Zoro # G823348386
original price:Â $1,275.99 , new price: $1,148.99 , 9 percent off
new price:Â
$
1,148.99
/ea
Key Features
Weight
191 lbs
Features
Adjustable Oven Racks; Broiler
Standards
UL 858
Includes
(2) 8" Elements, (2) 6" Elements, 10" Porcelain Backguard with Electronic Clock/Timer, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface/Oven Signal Light, Windowed Oven Door w/Interior Light
Storage Drawer
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805720
- Zoro #
- G823348386
- UPC #
- -
- Country of Origin
- United States
- Weight
- 191 lbs
- Features
- Adjustable Oven Racks; Broiler
- Standards
- UL 858
- Includes
- (2) 8" Elements, (2) 6" Elements, 10" Porcelain Backguard with Electronic Clock/Timer, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface/Oven Signal Light, Windowed Oven Door w/Interior Light
- Storage Drawer
- Yes
- Number of Oven Racks
- 2
- ADA Compliant
- Yes
- Color
- Black
- Number of Elements
- 4
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Amps
- 39.58 A
- Item
- Electric Range
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
- Front Controls
- Yes
Dimensions
- Depth
- 26"
- Width
- 30 in
- Height
- 46"
Description
Electric Range, 30 inW x 46 inH x 26 inD, 3.91 cu. ft. Oven, Windowed Oven Door, Coil Top Stove, Black. Front controls, two 8 In. and two 6 In. top burner elements, 2 heavy duty oven racks, a full 25 In. wide oven, a full width storage drawer, windowed door, oven light and electronic clock/timer makes this a most desirable range in any modern kitchen. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.