Gas Range, Electronic Spark, 6 Sealed Burners, 36 inW x 26 inD, 3.9 cu. ft. Oven, Stainless Steel
- Mfr # 805769
- Zoro # G423348212
original price:Â $4,135.99 , new price: $3,722.99 , 9 percent off
new price:Â
$
3,722.99
/ea
Key Features
Color
Stainless Steel/Black
Oven Fuel Type
Natural or LP Gas
Ignition Type
Electronic
Width
36 in
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805769
- Zoro #
- G423348212
- UPC #
- -
- Country of Origin
- United States
- Color
- Stainless Steel/Black
- Oven Fuel Type
- Natural or LP Gas
- Ignition Type
- Electronic
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Number of Burners
- 6
- Weight
- 231 lbs
- Front Controls
- Yes
- Broiler Type
- Roll Out Drop Door
- Standards
- CSA Certified
- ADA Compliant
- Yes
- BtuH
- 17,000 BTU
- Number of Oven Racks
- 2
- Item
- Gas Range
- Cooktop BTU Output
- (1) 15,000 BTU, (1) 12,000 BTU, (3) 9,1000 BTU, (1) 600-6,000 BTU
- Includes
- (6) Burners, 1.5" Porcelain Backguard, Continuous Cast Iron Grates, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Side Storage Compartment, Leg Levelers, Anti-Tip Bracket
- Features
- Adjustable Oven Racks; Broiler
Dimensions
- Width
- 36 in
- Depth
- 26"
Description
Built to last commercial styling at its best. This 36 In. stainless steel gas range features 6 desirable sealed burners including one 15,000 BTU power burner, one 12,000 BTU burner, three 9,100 BTU high efficiency burners and a 600-6,000 BTU precise simmer burner. The 270 degree rotating knobs that allow complete control of the burners are sure to please the most discriminating cook. Continuous cast iron grates facilitate moving heavy pots from burner to burner without lifting. The window oven door and interior light makes it easy to keep an eye on any meal. ADA Compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.