Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Vane Pump, 1/2 In, 260 GPH

  • Mfr # 115B240F31BA 250

  • Zoro # G1416685


product price: $201.99
/ea
Free Shipping & Returns

Key Features

GPH
240 gph
HP @ 250 PSI
1 hp
HP @ 100 PSI
1/2 hp
GPH of Water @ 50 PSI
243 gph
By-Pass
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115B240F31BA 250
Zoro #
G1416685
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.1 in
Media Intake Connection Size
1/2 in
Discharge Connection Size
1/2 in
Shaft Outer Diameter
1/2 in
Overall Height
3.9 in
Overall Width
4.3 in

Details

Item
Rotary Vane Pump
GPH
240 gph
HP @ 250 PSI
1 hp
HP @ 100 PSI
1/2 hp
GPH of Water @ 50 PSI
243 gph
By-Pass
Yes
Max. Flow (GPH)
260 gph
Relief Valve PSI Setting
200 psi
HP @ 200 PSI
3/4 hp
GPH of Water @ 200 PSI
232 gph
External Relief
Not Required
Built-In
Relief Valve
GPH of Water @ 150 PSI
236 gph
Shaft
303 Stainless Steel
GPH of Water @ 100 PSI
240 gph
GPH of Water @ 250 PSI
228 gph
Inlet/Outlet NPTF (In.)
1/2 in
Min. Flow Rate (GPH)
228 gph
Relief Pressure Max. (PSI)
250 psi
HP @ 50 PSI
1/4 hp
HP @ 150 PSI
3/4 hp
Body Material
Stainless Steel
Max. Pressure (PSI)
250 psi
Mounting
Carbonator Clamp Style
Max. Temp. (F)
158 Degrees F
Includes
Relief Valve
Shaft Material
303 Stainless Steel
Vane Material
Carbon
Flow Rate @ 200 psi
232 gph
Operating Temperature - Maximum
160 Degrees F
Viscosity - Maximum
100 cps
Feet of Head - Maximum
6 ft of head
Flow Rate - Minimum
228 gph
Compatible Motor Frame
48Y NEMA
Flow Rate @ 150 psi
236 gph
Operating Pressure - Maximum
150 psi
Flow Rate @ 250 psi
228 gph
Media Intake Connection Type
FNPT
NSF 169 Listed
Yes
Discharge Connection Type
NPT
Seal Material
Carbon, Ceramic
For Media Type
No
Standards
NSF, RoHS
Flow Rate - Maximum
240 gph
Flow Rate @ 100 psi
240 gph
Includes Filter
No
Flow Rate @ 50 psi
243 gph
Operating Temperature - Minimum
-4 Degrees F

Description

Rotary Vane Pump, Flow Rate - Maximum 240 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 150 psi, Operating Temperature - Minimum -4 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.