Zoro Homepage

Convoluted PTFE Tubing, 1.000 Max ID X 25 FT Each

  • Mfr # TTFECONV1.000X25FT

  • Zoro # G400931345


product price: $906.99
/ea
Free Shipping & Returns

Key Features

Width
12
Weight
8
Height
8
Length
12
Material
Teflon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTFECONV1.000X25FT
Zoro #
G400931345
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Height
8
Length
12

Details

Weight
8
Material
Teflon
Specific Gravity (73 Deg: g/cm3)
1.81

Description

PTFE Convoluted Tubing, ranging from 1/8" inside diameter up to a 4" inside diameter. Normally supplied in natural PTFE, we can also provide this convoluted tubing in FEP, MFA, PFA, ETFE, PVDF, or PEEKTM. PTFE Convoluted Tubing is available in coils or with cuffs (straight ends on each side of the tubing) that can be sized on the inside or outside diameter. Flares and flanges for fittings are available upon request. Note: Please allow 4-5 weeks standard delivery time for this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.