1/2-in Plastic Stiffener
- Mfr # 6636-103
- Zoro # G324173579
product price:Â
$
1.65
/ea
Sold in multiples of 6 for
$9.90
Key Features
Color
Clear
Standards
NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Basic Fitting Material
Plastic
Application
Water Supply
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6636-103
- Zoro #
- G324173579
- UPC #
- 32888222205
- Country of Origin
- China
- Color
- Clear
- Standards
- NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
- Basic Fitting Material
- Plastic
- Application
- Water Supply
- Item
- Plastic Stiffener
Dimensions
- Length
- 7 in
Description
ProLine Series Stiffeners offer a way to ensure a water-tight seal for Brass Push Fittings that will connect to PEX tubing. These inserts provide pressure to the fitting connection mechanisms allowing for a secure and water-tight seal. These stiffeners can be added or removed when necessary and are not necessary for copper or CPVC tubing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.