B-Series Workbench with Back and EndsTop, 24 in D x 120 in L x 32 1/2 in-37 1/2 in H, Red
- Mfr # B-24120-ABL
- Zoro # G124448969
product price:Â
$
1,146.99
/ea
Key Features
Assembled/Unassembled
Assembled
Color
Red
Load Capacity
3,000 lbs
Overall Depth
24 in
Method of Construction
All Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-24120-ABL
- Zoro #
- G124448969
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Color
- Red
- Load Capacity
- 3,000 lbs
- Item
- B Series Welded Steel Bench
- Method of Construction
- All Welded
- Gauge
- 12 GA / 16 GA Stringer
- Finish
- Powder Coated
- No. of Drawers
- 0
- Surface Material
- Steel
- Edge Type
- Side and Backstops
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 120 in
- Top Thickness
- 2-1/4 in
- Overall Height
- 32-1/2-37 1/2 in
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 120 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.