Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BD Workbench, 24 in D x 120 in W x 32-1/2 in H - 37-1/2 in H, Light Blue
- Mfr # BD-24120-ABL
- Zoro # G924450278
product price:Â
$
1,295.99
/ea
Key Features
Drawer Height
4-9/16 in
Drawer Depth
15-3/8 in
Overall Height
32-1/2-37 1/2 in
Finish
Powder Coated
Drawer Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-24120-ABL
- Zoro #
- G924450278
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Edge Type
- Side and Backstops
- Item
- BD Series Welded Steel Bench with Drawer
- Surface Material
- Steel
- Assembled/Unassembled
- Assembled
- Drawer Load Rating
- 100 lbs per Drawer
- Load Capacity
- 3,000 lbs
- Method of Construction
- All Welded
- Color
- Light Blue
- No. of Drawers
- 1
- Gauge
- 12 GA / 16 GA Stringer
Dimensions
- Drawer Height
- 4-9/16 in
- Drawer Depth
- 15-3/8 in
- Overall Height
- 32-1/2-37 1/2 in
- Drawer Width
- 13 in
- Overall Depth
- 24 in
- Top Thickness
- 2-1/4 in
- Overall Width
- 120 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 120 in W x 24 in D x 32-1/2 in H-37 in-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.