F Series Workbench, 48 in W x 32-1/2 in H - 37-1/2 in H - 37-1/2 in HH x 24 in D, Light Blue
- Mfr # F-2448-ABL
- Zoro # G124448921
product price:Â
$
588.99
/ea
Key Features
Overall Width
48 in
Method of Construction
All Welded
Top Thickness
2-1/4 in
Overall Depth
24 in
Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-2448-ABL
- Zoro #
- G124448921
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- All Welded
- Color
- Light Blue
- Surface Material
- Steel
- Finish
- Powder Coated
- Gauge
- 12 GA / 16 GA Stringer
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
- Item
- F Series Welded Steel Bench
- No. of Drawers
- 0
Dimensions
- Overall Width
- 48 in
- Top Thickness
- 2-1/4 in
- Overall Depth
- 24 in
- Overall Height
- 32-1/2-37 1/2 in
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 48 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers.. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.