Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Top Workbench with Shelf and Drawer, 96 in W x 32½ in-37 1/2 in H x 24 in D, Light Blue
- Mfr # FSD-2496-ABL
- Zoro # G124448792
product price:
$
1,296.99
/ea
Key Features
Drawer Height
4-9/16 in
Drawer Load Rating
100 lbs per Drawer
Color
Light Blue
Drawer Width
13 in
Drawer Depth
15-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSD-2496-ABL
- Zoro #
- G124448792
- UPC #
- -
- Country of Origin
- United States
- Drawer Load Rating
- 100 lbs per Drawer
- Color
- Light Blue
- Item
- FSD Series Welded Steel Bench with Shelf and Drawer
- Method of Construction
- All Welded
- Load Capacity
- 3,000 lbs
- No. of Shelves
- 1
- Gauge
- 12 GA / 16 GA Stringer
- No. of Drawers
- 1
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Surface Material
- Steel
Dimensions
- Drawer Height
- 4-9/16 in
- Drawer Width
- 13 in
- Drawer Depth
- 15-3/8 in
- Overall Width
- 96 in
- Top Thickness
- 2-1/4 in
- Overall Depth
- 24 in
- Overall Height
- 32-1/2-37 1/2 in
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14 in W x 16 in D x 5 in H. Shelf is 15-1/4 in D. Dimensions 96 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.