Workbench with Back & EndsTop, Shelf, and Drawer, 96 in W x 28 in D x 34 in H, Gray
- Mfr # BSD-2896-34
- Zoro # G724449618
product price:Â
$
1,357.99
/ea
Key Features
Gauge
12 GA / 16 GA Stringer
Surface Material
Steel
Overall Depth
28 in
No. of Drawers
1
Overall Height
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-2896-34
- Zoro #
- G724449618
- UPC #
- -
- Country of Origin
- United States
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
- Gauge
- 12 GA / 16 GA Stringer
- Surface Material
- Steel
- No. of Drawers
- 1
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Edge Type
- Side and Backstops
- Load Capacity
- 3,000 lbs
- Color
- Gray
- Method of Construction
- All Welded
- No. of Shelves
- 1
- Drawer Load Rating
- 100 lbs per Drawer
Dimensions
- Overall Depth
- 28 in
- Overall Height
- 34 in
- Top Thickness
- 2-1/4 in
- Drawer Width
- 13 in
- Drawer Depth
- 15-3/8 in
- Overall Width
- 96 in
- Drawer Height
- 4-9/16 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 96 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.