Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metering Pump, 1000 CPS115V, 6 ft.Ceramic

  • Mfr # LPB3SA-PTC1-G19

  • Zoro # G7847077


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Voltage
115
Max. Flow (gpd) - Pumps
12.00 gpd
Max. Pressure - Pumps
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPB3SA-PTC1-G19
Zoro #
G7847077
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Height
11 in
Length
11 in
Width
5 in
Overall Width
5.4 in
Overall Height
10.6 in
Overall Length
10.7 in
Discharge Connection Size
3/8 in
Intake Connection Size
3/8 in

Details

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Voltage
115
Max. Flow (gpd) - Pumps
12.00 gpd
Max. Pressure - Pumps
150 psi
Diaphragm Material
CSPE, PTFE
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
1,000 cps
HP - Pumps
1/5 hp
Turn Down Ratio - Pumps
100:1
Reproducibility - Pumps
+/-2.0%
Features
Solenoid Drive, Stroke Length and Speed Adjustment
Standards
CE Certified, ETL, ETL Sanitation, NSF 61 Certified
Ball Material
Ceramic
Suction Lift
4 ft
Number of Feeds
1
Reproducibility
+/-2.0%
Self-Priming
Yes
Tubing Material
PVC/Polyethylene
Head and Fitting Material
GFPPL
cc/Min.
32 cc/min
Turn Down Ratio
100:1
Seals and O-Rings - Pumps
PTFE
Item
Chemical Metering Pump
Body Material - Pumps
Resin
Seals and O-Rings
PTFE
Min. Flow Rate
0.12 gpd
Head and Fitting Material - Pumps
GFPPL
Max. Flow Rate
12 gpd
Body Material
Chemical Resistant Resin
Hz
50/60
Max. Viscosity
1000 cps
Max. Pressure
150 psi
Ball Material - Pumps
Ceramic
Item - Chemical Metering Pumps
Chemical Metering Pump
Includes
Bleed Valve, Foot Valve/Strainer, Injection Back Pressure Valve, Tube
Phase
Single
Pump Type
Diaphragm
Max. Strokes per Minute
125 stroke/min
Fitting Material
Glass-Filled Polypropylene
Nameplate Voltage
115/230V AC
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Phosphoric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Water
Intake Connection Type
Tube
Housing Material
Resin
Flow Rate (Minimum)
0.12 gpd
Priming
Self-Priming
Control Programs
4-20 mA Input
Frequency
60 Hz
Viscosity (Maximum)
1,000 cps
Horsepower (Maximum)
1/5 hp
Pump Drive Type
Solenoid
Operating Pressure (Maximum)
150 psi
Seal Material
PTFE
Duty Cycle
Continuous
Discharge Connection Type
Tube
Stroke Rate (Maximum)
125 stroke/min
Degassing Valve Included
No
Flow Rate (Maximum)
12 gpd
Check Ball Material
Ceramic
Head Material
Glass-Filled Polypropylene
Motor Thermal Protection
Auto
Media Temperature (Maximum)
104 Degrees F

Description

Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Hydrochloric Acid 40 Percent, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Sulfuric Acid 10 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE/PTFE, Discharge Connection Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.