Zoro Homepage

Pulsafeeder Diaphragm Metering Pump, 6 GPD, 150 PSI

  • Mfr # LB02SA-PTCJ-G19

  • Zoro # G3256337


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Max. Flow (gpd) - Pumps
6.00 gpd
Max. Flow (GPD) - Pumps
6.00 gpd
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB02SA-PTCJ-G19
Zoro #
G3256337
UPC #
-
Country of Origin
United States

Dimensions

Height
9 5/8 in
Length
9 1/2 in
Width
5 in
Cord Length
6 ft
Overall Width
5 in
Overall Length
9.5 in
Overall Height
9.6 in
Discharge Connection Size
3/8 in
Intake Connection Size
3/8 in

Details

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Max. Flow (gpd) - Pumps
6.00 gpd
Max. Flow (GPD) - Pumps
6.00 gpd
Voltage
115
Diaphragm Material
CSPE, PTFE
Max. Pressure - Pumps
150 psi
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
1,000 cps
HP - Pumps
1/5 hp
Turn Down Ratio - Pumps
100:1
Reproducibility - Pumps
+/-3.0%
Hz
50/60
Ball Material
Ceramic
Item - Chemical Metering Pumps
Chemical Metering Pump
Ball Material - Pumps
Ceramic
Body Material - Pumps
ABS
Seals and O-Rings - Pumps
PTFE
Body Material
ABS
Features
Solenoid Drive, Stroke Length and Speed Adjustment, Tube Size 3/8 in OD
Standards
CE Certified, ETL, ETL Sanitation, NSF 61 Certified
Number of Feeds
1
Head and Fitting Material
GFPPL
Max. Strokes per Minute
125 stroke/min
Max. Pressure
150 psi
Reproducibility
+/-3.0%
Suction Lift
4 ft
Phase
Single
Head and Fitting Material - Pumps
GFPPL
cc/Min.
15.8 cc/min
Self-Priming
Yes
Tubing Material
PVC/Polyethylene
Item
Chemical Metering Pump
Seals and O-Rings
PTFE
Min. Flow Rate
0.1 gpd
Pump Type
Diaphragm
Max. Viscosity
1000 cps
Max. Flow Rate
6 gpd
Includes
4 ft Suction Tubing, 8 ft Discharge Tubing and 4 ft Bleed Valve Tubing, Backpressure Injection Valve Assembly, Bleed Valve, Foot Valve/Strainer Assembly
Turn Down Ratio
100:1
Check Ball Material
Ceramic
Fitting Material
Glass-Filled Polypropylene
Viscosity (Maximum)
1,000 cps
Media Temperature (Maximum)
104 Degrees F
Horsepower (Maximum)
1/5 hp
Motor Thermal Protection
Auto
Pump Drive Type
Solenoid
Nameplate Voltage
115/230V AC
Operating Pressure (Maximum)
150 psi
Degassing Valve Included
No
Stroke Rate (Maximum)
125 stroke/min
Priming
Self-Priming
Housing Material
ABS
Head Material
Glass-Filled Polypropylene
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Phosphoric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Water
Flow Rate (Minimum)
0.1 gpd
Control Programs
Manual Control
Seal Material
PTFE
Duty Cycle
Continuous
Discharge Connection Type
Tube
Flow Rate (Maximum)
6 gpd
Frequency
60 Hz
Intake Connection Type
Tube

Description

Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Hydrochloric Acid 40 Percent, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Sulfuric Acid 10 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE/PTFE, Discharge Connection Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.