
D-Ring View Binder, 3 Rings, 5" Capacity, 11 x 8.5, Black
Mfr # 8707-01
Zoro # G723332171
product price:Â $55.19
/eaKey Features
Binder Sheet Capacity
1000
Binder Type
Ring
Binder Size Capacity
5 in
Color
Black
Ring Mounting
Back Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8707-01
Zoro #
G723332171
UPC #
64128870716
Country of Origin
Canada
Dimensions
Binder Size Capacity
5 in
Sheet Size
11 in x 8.5 in
Details
Item
Binder
Binder Sheet Capacity
1000
Binder Type
Ring
Color
Black
Ring Mounting
Back Cover
Binder Style
View
Number of Rings
3
Number of Pockets
2
Ring Type
D-Ring
Description
Features a unique QuickFit overlay design that allows you to use a single sheet of paper to create a custom one-piece presentation insert that wraps around the spine to the the front cover for easy insertion and quick identification. The angled D-rings hold 25 percent more pages than standard round rings of the same size, making the binder ideal where space is at a premium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.