DUPLEX FIBER ASSY SINGLEMODE
- Mfr # 810-LL7-003
- Zoro # G716259423
product price:Â
$
12.29
/ea
Key Features
Features
Impact Resistant
End 1 Connection Type
LC Network - Male
Clad Dimension
125 µm
For Use With
Network Device
Cable Length
3.28 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810-LL7-003
- Zoro #
- G716259423
- UPC #
- -
- Country of Origin
- Unknown
- Features
- Impact Resistant
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- For Use With
- Network Device
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Yellow
- Mode
- Single Mode
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 3.28 ft
- Core Dimension
- 9 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.