DUPLEX FIBER ASSY SINGLEMODE
- Mfr # 810-LL7-009
- Zoro # G016259475
product price:Â
$
14.75
/ea
Key Features
For Use With
Network Device
Cable Length
9.84 ft
Mode
Single Mode
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810-LL7-009
- Zoro #
- G016259475
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Network Cable
- For Use With
- Network Device
- Mode
- Single Mode
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- LC Network - Male
Dimensions
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.