Shop All Stencils
Rae
Pavement Stencil, No Parking, 8 in
Mfr # STL-116-70832
Zoro # G6673064
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character No Parking
- Character Height 8 in
- Character Width 67 in
Product Information
Dimensions
Character Height | 8 in |
Character Width | 67 in |
Overall Height | 14 in |
Overall Width | 74 in |
Overall Stencil Width | 74 in |
Overall Stencil Height | 14 in |
Message or Symbol Height | 8 in |
Message or Symbol Width | 67 in |
Details
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols No Parking, Includes No Parking, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 8 in, Message or Symbol Width 67 in, Number of Pieces 1, Overall Stencil Height 14 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 39 in Length (WELJE91239)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (9669XXL)
- NOTCH 3/4" Rigging Spring Block (56130)
- 3M Hazard Warning Tape 766, Black/Yellow, 2 x 36yds (70006279361)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- ZORO SELECT STENCIL NUMB<R KIT 3 In PLASTIC 138PCS (20Y525)
- Rae Stencils