Direct Tapping Machine
- Mfr # TM1100
- Zoro # G124146841
product price:Â
$
4,727.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Valve Size - Maximum
2 in
For Pipe Material
Cast Iron, Ductile Iron, Polyethylene, Plastic
Product Type
Direct Tapping Machine
Blade Material
Tool Steel
Valve Thread Standard
CC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TM1100
- Zoro #
- G124146841
- UPC #
- 757033093003
- Country of Origin
- United States
- Item
- Direct Tapping Machine
- For Pipe Material
- Cast Iron, Ductile Iron, Polyethylene, Plastic
- Product Type
- Direct Tapping Machine
- Blade Material
- Tool Steel
- Valve Thread Standard
- CC
- Kit Contents
- Carrying Case
Dimensions
- For Valve Size - Maximum
- 2 in
- For Valve Size - Minimum
- 3/4 in
Description
Direct Tapping Machine
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.