Feed Tap Drilling Machine
- Mfr # FTP2000UNIV
- Zoro # G224146635
product price:Â
$
3,444.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Valve Size - Minimum
3/4 in
Product Type
Drilling Machine
Kit Contents
(2) 1/2 in Drive, (2) Corp Adapter, (4) Compression Corp Adapter, (4) NPT Adapter, (4) Shell Cutter, Arbor Adapter, Feed Tap Basic Kit, PVC/PE Shell Cutter Adapter, Ratchet Handle, Socket
For Valve Size - Maximum
2 in
Valve Thread Standard
AWWA/110Comp/NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTP2000UNIV
- Zoro #
- G224146635
- UPC #
- 757033091689
- Country of Origin
- United States
- Item
- Feed Tap Drilling Machine
- Product Type
- Drilling Machine
- Kit Contents
- (2) 1/2 in Drive, (2) Corp Adapter, (4) Compression Corp Adapter, (4) NPT Adapter, (4) Shell Cutter, Arbor Adapter, Feed Tap Basic Kit, PVC/PE Shell Cutter Adapter, Ratchet Handle, Socket
- Valve Thread Standard
- AWWA/110Comp/NPT
- For Pipe/Tube Type
- Compression, Flare, NPT
- Blade Material
- Tool Steel
- For Pipe Material
- Polyethylene, Plastic
Dimensions
- For Valve Size - Minimum
- 3/4 in
- For Valve Size - Maximum
- 2 in
Description
Feed Tap Drilling Machine
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.