Hose Reel Assembly, Garden Hose Fittngs, 3/4" Hose Diameter, 75' Length, 250 psi Max. Pressure

  • Mfr # GCD83075 OLP

  • Zoro # G7803490


product price:  $1,097.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
250 psi
Includes
hose with valve, bumper, and inlet hose
Hose Inside Dia.
3/4"
Hose End Configuration
3/4" NH(M)
Hose Length
75'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCD83075 OLP
Zoro #
G7803490
UPC #
699567024620
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4"
Hose Length
75'
Overall Width
10-1/2"
Overall Length
24"
Hose Outside Dia.
1.075"

Details

Item
Hose Reel Assembly,Garden Hose Fittngs
Max. Pressure
250 psi
Includes
hose with valve, bumper, and inlet hose
Hose End Configuration
3/4" NH(M)
Application
watering and washdown

Description

Hose Reel Assembly,Garden Hose Fittngs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.