3/8"x80ft hose reel, with hybrid polymer hose
- Mfr # GUR026
- Zoro # G823572286
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Overall Width
9.06 in
Hose Color
Orange
Hose Material
Heat-Treated Steel
Overall Length
21.65 in
Overall Height
22.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GUR026
- Zoro #
- G823572286
- UPC #
- -
- Country of Origin
- China
- Item
- Air Hose Reel
- Hose Color
- Orange
- Hose Material
- Heat-Treated Steel
Dimensions
- Overall Width
- 9.06 in
- Overall Length
- 21.65 in
- Overall Height
- 22.44 in
Description
Get the Ultimate Hose Management Solution with Reelworks Elite Hose Reel - Perfect for Indoor/Outdoor Use! This Heavy Duty Hose Reel is constructed with high-quality, industrial-grade steel and finished with a rust-resistant powder coating. It features an adjustable guide arm and an L-shaped base with reinforced grooves for stability. The 3/8" x 80' Hybrid Flex Polymer Hose boasts a working pressure of 300PSI/20BAR and 1/4" MNPT connections, making it suitable for both air and water use. The Reelworks Elite Hose Reel is designed for maximum efficiency, with a multi-position release ratchet spring that locks the hose at any desired length and a stamped steel guide arm. The hybrid polymer hose is a blend of rubber and PVC, offering superior bend radius, no memory (no kinks), and resistance to heat, ozone, abrasion, and outdoor elements. This Hose Reel is OSHA, RoHS, ISO: 9001, 14001, CNAs, SQC, IAF, Listed approved and certified, ensuring top-quality and safe use for both DIY and industrial applications. Keep your workspace clean and organized with Reelworks Elite Hose Reel, the ultimate hose management solution! Join millions worldwide who rely on Reelworks Elite equipment and advanced technology to conquer any task. Empower your life and gain dominance over your 'Sphere of Influence' with Reelworks Elite Hose Reel. Heavy-duty construction: Made of industrial-grade steel with a rust-resistant powder coating for durability. Efficient design: Features a multi-position release ratchet spring for locking the hose at any desired length and a stamped steel guide arm. Hybrid Flex Polymer Hose: The 3/8" x 80' hose is a blend of rubber and PVC for superior bend radius, no kinks, and resistance to heat, ozone, abrasion, and outdoor elements. Safe and certified: Approved and certified by OSHA, RoHS, ISO: 9001, 14001, CNAs, SQC, IAF, ensuring top-quality and safe use for both DIY and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.