Softshell Jacket

  • Mfr # 3490RBLKLAR
  • Zoro # G724970822
product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Size-Body Type
Regular
Lining Material
Silver Twill
Cuff Style
Open
Fabric Weight
1,070 g/sq m
Includes Lining
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3490RBLKLAR
Zoro #
G724970822
UPC #
613983185321
Country of Origin
India
Item
Jacket
Lining Material
Silver Twill
Cuff Style
Open
Fabric Weight
1,070 g/sq m
Includes Lining
Yes
Reversable
No
Features
Inner Drawcord to Seal Out Drafts, Water-Repellent, Wind-Tight Finish
Temperature Rating
-20 Degrees F
Includes Removable Liner
No
Style
Softshell
Garment Type
Jacket
Front Closure Type
Zipper
Standards
OSHA PPE
Insulation Material
Polyester Fiberfill 120 gsm, Polyester Fiberfill 100 gsm
Waist Style
Inner Drawcord
Color
Black
Gender
Women's
Includes Hood
No
Number of Inside Pockets
1
Number of Outside Pockets
3
Hood Style
None
Wrist Closure
Hook-and-Loop
Collar Style
Stand-Up Collar
Wind-Resistant
Yes
Cleaning and Care Instructions
Machine Wash
Insulated for Cold Conditions
Yes
Material
100% Polyester
Water-Resistant
Yes
Sensor Body Style
Softshell
Traction Material
100% Polyester

Dimensions

Size-Body Type
Regular
Length
28 in
Size
L
Sleeve Length
34 in
Maximum Chest Size
25 in
Minimum Chest Size
25 in
Container Size
L

Description

Jacket, Garment Type Jacket, Length Type Hip to CF Bottom Edge, Gender Women's, Sensor Body Style Softshell, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Fabric Weight 1,070 g/sq m, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black, Length 28 in, Maximum Chest Size 25 in, Size-Body Type Regular

Ratings & reviews