Shop REMCO INDUSTRIES
Create Account
2200 Series, 1.0 GPM, 40 PSI, On Demand, 12 VDC Sprayer Pump with 3/8 in Hose Barb Ports
- Mfr # 2240-1B1-10E-SB
- Zoro # G624503526
product price:Â
$
39.99
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
- 2240-1B1-10E-SB
- Zoro #
- G624503526
- UPC #
- 816624010017
- Country of Origin
- China
Description
Remco's 2200 Series 1.0 GPM sprayer pump delivers 40 PSI on demand in a compact design that packs a punch. This 12 VDC sprayer pump is perfect for any spot spraying job and weighs in at less than 2 lbs. Installation of this sprayer pump is simple with its industry standard mounting pattern and 3/8 in hose barb ports, allowing it to be fitted to virtually any spray system. This is the smallest pump in the Remco line up but its extremely reliable and field proven.