Shop REMCO INDUSTRIES
Create Account
3200 Series, 3.5 GPM, 60 PSI, On Demand, 12 VDC Sprayer Pump with 0.75 in QA Ports
- Mfr # 90-3214-1E1-82B-SB
- Zoro # G124891970
product price:Â
$
139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90-3214-1E1-82B-SB
- Zoro #
- G124891970
- UPC #
- 8.16624E+11
- Country of Origin
- China
Description
Remco's 3200 series 3.5 GPM sprayer pump is the Professional Grade choice for heavy duty work loads. This sprayer pump utilizes a 60 PSI on demand pressure setting and Remco's signature sealed 12 VDC electric motor allowing the pump to operate in the harshest environments. The 3200 Series is engineered with Professional Grade components able to withstand the long and continuous duty cycles of agricultural spray applications. Utilizing heavy 14 AWG wire leads, the Remco 3200 Series has low operating temperatures and is extremely efficient. This pump's materials of construction are compatible with most common agricultural spray chemicals including herbicides, fertilizers, and insecticides. The Professional Grade 3200 Series sprayer pump is versatile and efficient with proven reliability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.