Shop REMCO INDUSTRIES
Create Account
Fatboy Series, 7.0 GPM, 60 PSI, On Demand, 115 VAC Sprayer Pump with 0.5 in FNPT Ports
- Mfr # 5538-1E1-69C-B
- Zoro # G824891997
product price:Â
$
499.99
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
- 5538-1E1-69C-B
- Zoro #
- G824891997
- UPC #
- 8.10042E+11
- Country of Origin
- United States
Description
Remco's Fatboy Series 7.0 GPM sprayer pump is the highest performing 115 VAC pump on the market. With a pressure setting of 60 PSI and a heavy duty on demand pressure switch, the Fatboy series can withstand the demands of any agricultural spray application. The Fatboy is engineered with Professional Grade components able to withstand long duty cycles. Remco's signature sealed electric motor with industry leading 12 AWG wire leads protects the Fatboy from the elements and keeps your pump running in the most extreme environments. The Fatboy's materials of construction are compatible with most common agricultural spray chemicals including herbicides, fertilizers, and insecticides. The Fatboy Series is a workhorse for the most demanding spray applications.