Premiere PopUp Ironing Board for Custom LaundryCloset Systems

  • Mfr # CPUIBSL-14-SM-1

  • Zoro # G607059293


product price:  $612.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
(1) Ironing board assembly, (1) Ironing board frame, (1) Ironing board cover and mounting hardware
Basic Material
Steel; Cotton
Width
6.3 in
Size
6.3"W x 13.46"D x 43.31"H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPUIBSL-14-SM-1
Zoro #
G607059293
UPC #
90713032078
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.46 in
Width
6.3 in
Size
6.3"W x 13.46"D x 43.31"H
Height
43.31 in

Details

Color
Silver
Includes
(1) Ironing board assembly, (1) Ironing board frame, (1) Ironing board cover and mounting hardware
Basic Material
Steel; Cotton
Material
Steel

Description

Take the strenuous labor out of your ironing with the CPUIBSL Series Pop-Up ironing board that mounts inside of your closet. This ironing board slim design makes it only 6" wide when stored and installs easily into any 14"+ deep closet. Features soft-assist pop-up, metal legs that lock for stability and with overtravel slides, it can be hidden behind a closet door if desired.


  • Height required is 52"
  • Adjustable feet
  • Locks in place once fully deployed
  • Reversible mounting
  • 10" width opening is required to allow for proper swivel and clearance
  • Construction: Heavy-Duty Metal frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.