This item is Discontinued.

Rev-A-Shelf Pull Out Ironing Board for Custom Closet Systems CIB-16CR

This item is Discontinued.

Rev-A-Shelf

Pull Out Ironing Board for Custom Closet Systems (Discontinued)

Mfr # CIB-16CR
Zoro # G107059649
UPC # 90713050331
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CIB-16CR
Zoro #
G107059649
UPC #
90713050331
Country of Origin
China

Dimensions

Size
14.25"W x 15.88"D x 4"H
Height
4 in
Width
14.25 in

Details

Item
Drawer Replacement
Color
Silver
Material
Steel
Finish
Silver
Includes
(1) Fold-Out Ironing Board, Cover And Mounting Hardware

Description

Rev-A-Shelf® has ironed out the inconvenience of storing and setting up that bulky ironing board with the introduction of its CIB Series. The uniquely designed expandable frame mounts easily in a closet between panels and the fixed brackets allow for easy mounting of all standard drawer fronts. It features a chrome finish and a unique ball-bearing slide system that provides sufficient over travel for maximum utilization. Simply open until the gravity lock engages, unfold board and you are ready to iron!


  • 14.25" - 21" Adjustable width
  • Surface Area: 11.8" W X 29.2" L
  • Fold away for easy storage
  • Counter top can not exceed a overhang/overlay of more than 1.25"
  • 16" depth for custom Closet systems
  • Optional Replacement Cover Available (RAS-CIB-COVER-52 sold separately)
  • Construction: Heavy-Duty Metal frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.