Shop REV-A-SHELF
See all product information
Create Account
Wood Vanity Bottom Mount Hamper wSoft Close
- Mfr # 4WH-VCSC-21DM-1
- Zoro # G807059482
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Color
Light Brown
Material
Maple Veneer
Length
18.69 in
Width
20.31 in
Height
21.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4WH-VCSC-21DM-1
- Zoro #
- G807059482
- UPC #
- 90713027777
- Country of Origin
- China
- Color
- Light Brown
- Material
- Maple Veneer
- Features
- Soft Close
- Includes
- (1) Plastic Hamper, (1) Wood Frame, (1) pair of Blum Slides, (1) Door-Mount kit and mounting hardware
- Basic Material
- Maple Wood; Steel
Dimensions
- Length
- 18.69 in
- Width
- 20.31 in
- Height
- 21.25 in
- Size
- 20.31"W x 18.69"D x 21.25"H
Description
Designed for face frame 24 vanity base cabinets, our 4WH-VCSC Series is the ideal addition to your bathroom. A single 1.5 BU polymer hamper rest in a maple frame with semi-gloss finish and glides on full-extension, 110 lb. rated, concealed slides with BLUM soft-close. It comes complete with rear storage space, one matching lid and patented pre-assembled door-mount brackets.
- 1.5 bushel Polymer hamper with lid
- Door must be attached to operate successfully
- Rear compartment for extra storage
- Designed for a 24" Vanity Depth Cabinet
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Construction: Maple Wood construction with a clear coat finish for durability
- Mount to the floor of the cabinet and attaches to cabinet door
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.