Shop RHEEM
See all product information
Create Account
AC Motor, 120V AC, Single, 48 Frame Sz
Mfr # 51-24070-02
Zoro # G921692886
product price:Â $312.99
/ea
Free Shipping & Returns
Key Features
Frame Size
48
Motor Design
Permanent Split Capacitor
Sub Application
Fan/Blower
Shaft Diameter
1/2 in
Number of Speeds
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51-24070-02
- Zoro #
- G921692886
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Overall Length
- 8 5/16 in
- Shaft Length
- 3 1/2 in
- Body Diameter
- 5.7 in
- Wire Rope Length
- 8 5/16 in
Details
- Motor Design
- Permanent Split Capacitor
- Sub Application
- Fan/Blower
- Number of Speeds
- 4
- Motor Shaft Rotation
- CCWSE
- Product Type
- OEM Replacement Motor
- Phase
- Single
- Bearing Type
- Sleeve
- Application
- Fan/Blower
- Item
- AC Motor
- Capacitor Required
- Capacitor Not Included
- Compatible Brand
- Rheem, Ruud
- Drive Type
- Direct Drive
- Frequency
- 60 Hz
- Full Load Current @ 60 Hz
- 7.1 A
Description
AC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 120V AC, Full Load Amps 7.1 A, 48 Frame, 60 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CCWSE, Motor Mounting Type Belly Band
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.