AC Motor, 120V AC, Single, 48Y Frame Sz
- Mfr # 51-102500-01
- Zoro # G721692918
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Body Diameter
5.7 in
Shaft Length
3 1/2 in
Sub Application
Fan/Blower
Application
Fan/Blower
Capacitor Required
Capacitor Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51-102500-01
- Zoro #
- G721692918
- UPC #
- -
- Country of Origin
- Mexico
- Sub Application
- Fan/Blower
- Application
- Fan/Blower
- Capacitor Required
- Capacitor Not Included
- Frequency
- 60 Hz
- Full Load Current @ 60 Hz
- 6.3 A
- Phase
- Single
- Item
- AC Motor
- Product Type
- OEM Replacement Motor
- Motor Shaft Rotation
- CCWSE
- Number of Speeds
- 4
- Bearing Type
- Sleeve
- Number of Shafts
- 2
- Drive Type
- Direct Drive
- Motor Design
- Permanent Split Capacitor
- Compatible Brand
- Rheem, Ruud
- Nameplate Horsepower @ 60 Hz
- 1/2 hp
- Nameplate RPM @ 60 Hz
- 1,075 RPM
- Nameplate Voltage @ 60 Hz
- 120V AC
Dimensions
- Body Diameter
- 5.7 in
- Shaft Length
- 3 1/2 in
- Frame Size
- 48Y
- Shaft Diameter
- 1/2 in
- Overall Length
- 4 13/16 in
- Wire Rope Length
- 4 13/16 in
- Length
- 4 13/16 in
Description
AC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 120V AC, Full Load Amps 6.3 A, 48Y Frame, 60 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CCWSE, Motor Mounting Type Belly Band
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.