Shop RHEEM
See all product information
Create Account
MOTORS - VARIABLE SPEED
- Mfr # 51-104304-29
- Zoro # G125074853
product price:Â
$
900.99
/ea
Free Shipping & Returns
Key Features
Product Type
Fan and Blower Motor
Phase
Single
Frame Size
48
Shaft Diameter
1/2 in
Motor Design
ECM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51-104304-29
- Zoro #
- G125074853
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Shaft Length
- 4 1/4 in
Details
- Product Type
- Fan and Blower Motor
- Phase
- Single
- Item
- MOTORS - VARIABLE SPEED
- Motor Design
- ECM
Description
MOTORS - VARIABLE SPEED, Single Phase, Motor Design ECM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.