MOTORS - VARIABLE SPEED
- Mfr # 51-102870-09
- Zoro # G425075697
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
1/2 in
Motor Design
ECM
Frame Size
39
Compatible Manufacturer Part Number
RA17, RAPM
Product Type
Condenser Fan Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51-102870-09
- Zoro #
- G425075697
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shaft Diameter
- 1/2 in
- Frame Size
- 39
- Shaft Length
- 2 in
Details
- Motor Design
- ECM
- Compatible Manufacturer Part Number
- RA17, RAPM
- Product Type
- Condenser Fan Motor
- Phase
- Single
- Item
- MOTORS - VARIABLE SPEED
Description
MOTORS - VARIABLE SPEED, Single Phase, Motor Design ECM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.