Shop RHEEM

Water Heater

  • Mfr # GU100-270A LP

  • Zoro # G224161997


product price:  $12,430.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Thermal Efficiency
95 %
Cold Inlet Size
2 in
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, ASME Certified, CSA Certified
Overall Height
75.25 in
Hot Outlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU100-270A LP
Zoro #
G224161997
UPC #
0020352848648
Country of Origin
United States

Dimensions

Cold Inlet Size
2 in
Overall Height
75.25 in
Gas Inlet Size
3/4 in
Tank Diameter
26.25 in
Hot Outlet Size
1 1/2 in

Details

Thermal Efficiency
95 %
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, ASME Certified, CSA Certified
Hot Outlet Type
NPT
First Hour Rating
381 gal
Vent Type
Direct Vent, Power Vent
Market
Commercial
Tank Capacity
100 gal
Item
Commercial Gas Water Heater
Condensing
Yes
Included Valves
Drain, Temperature and Pressure Relief
Low NOx
Yes
Maximum Heating Capacity
270,000 BtuH
Cold Inlet Type
NPT
Fuel Type
Liquid Propane
Product Type
Gas Tank Water Heater
Water Connection Location
Front, Top
Series
Universal High Efficienty

Description

Commercial Gas Water Heater, Fuel Type Liquid Propane, Low NOx Yes, First Hour Rating 381 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 270,000 BtuH, Overall Height 75.25 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 2 in, Condensing Yes, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.