Shop RHEEM

Water Heater

  • Mfr # GU80-200

  • Zoro # G924161921


product price:  $10,373.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Condensing
Yes
Tank Diameter
26.25 in
Series
Universal High Efficienty
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, CSA Certified
Included Valves
Drain, Temperature and Pressure Relief
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU80-200
Zoro #
G924161921
UPC #
0020352848303
Country of Origin
United States

Dimensions

Tank Diameter
26.25 in
Cold Inlet Size
2 in
Gas Inlet Size
3/4 in
Hot Outlet Size
1 1/2 in
Overall Height
65 in

Details

Condensing
Yes
Item
Commercial Gas Water Heater
Series
Universal High Efficienty
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, CSA Certified
Included Valves
Drain, Temperature and Pressure Relief
Fuel Type
Natural Gas
Maximum Heating Capacity
200,000 BtuH
Vent Type
Direct Vent, Power Vent
Thermal Efficiency
95 %
First Hour Rating
286 gal
Water Connection Location
Front, Top
Cold Inlet Type
NPT
Tank Capacity
80 gal
Low NOx
Yes
Product Type
Gas Tank Water Heater
Hot Outlet Type
NPT
Market
Commercial

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 286 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 200,000 BtuH, Overall Height 65 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 80 gal, Hot Outlet Size 1 1/2 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 2 in, Condensing Yes, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.