Ricardo Grasscloth Lined Grommet Curtain Panel
Mfr # 04700-79-063-35
Zoro # G410448864
Key Features
- Light Filtration Value Room-darkening
- Maximum Rod Diameter 1-1/4 in
- Header Type Grommet
- Color Navy
- Material Polyester
Product Information
- Brand Ricardo
- MFR # 04700-79-063-35
- Zoro # G410448864
- UPC # 842249034572
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 54 in W x 63 in L |
Details
Description
The Grasscloth Room Darkening Thermal Grommet Single Panel with custom quality features adds dynamic texture to any room in your home. Providing privacy and blocking out natural light, this single-room darkening curtain panel is the perfect pick for your living room layout or restful retreat. This lightly textured fabric creates a soft shimmer for a rich look and the design's solid hue helps it blend with a variety of color palettes and aesthetics. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. The separate lining creates an energy-efficient baffle that blocks out the cold and heat, and also reduces noise. Made from 100% polyester with a rich white liner, this piece is safe to toss in the washing machine for easy upkeep. These separately lined panels feature 1" side hems, generous 4" bottom hems, and weighted corners that allow the panels to drape elegantly. Each 54" wide panel has 8 grommets (1.5" inside diameter). Available in 63", 84", 96" lengths and in colors: white, parchment, navy and ash with brushed nickel grommets; linen and silver sage with antique bronze grommets.
- •
LIGHTLY TEXTURED FABRIC: This richly woven textured fabric creates a soft shimmer for a sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous and unique fabric creates the perfect amount of privacy and room darkening while allowing the curtain to hang gracefully and beautifully. The separate lining provides energy efficiency and also blocks out noise - •
GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 54" wide panel features 8 metal grommets measuring 1.5" inside diameter. To hang, use a decorative rod to match the grommet finish with a diameter of up to 1.25". Weighted corners add a special custom look, and create the perfect hang - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- DREAMSEAT Stealth Recliner with Boston Bruins Logo (XZ52082CDSMHTBLK-PSNHL40020)
- ALATERRE FURNITURE Rustic - Reclaimed Coffee Table, Driftwood (ARSA1125)
- KENNEY MFG Kenney Birkin 3/4" Fast Fit Easy Install Decorative Window Curtain Rod, 42-120", Oil Rubbed Bronze (KN80802NP)
- RICARDO Ricardo Waverly Gardens Rod Pocket Insert Window Valance (04410-67-013-16)
- RICARDO Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance (03915-76-013-55)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-096-03)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-13)
- UMBRA Twilight Charcoal Blackout Curtains 52 in. W X 84 in. L (1017282-149)
- RT DESIGNERS COLLECTION RT Designers Collection PNN08558 Nikki Faux Silk 54 x 90 in. Rod Pocket Panel; Neon Green (PNN08558)
- MACCOURT Maccourt Products W4217 Type M Window Well Cover (284968)
- Ricardo Drapes & Curtains