Buffer, pH 1.00, 10L

  • Mfr # R1489000-10F
  • Zoro # G604399170
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Box
CAS Number
7647-01-0, 7732-18-5
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1489000-10F
Zoro #
G604399170
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Buffer - pH 1.00
Shelf Life
24 mo
Chemical Container Type
Box
CAS Number
7647-01-0, 7732-18-5
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Product Type
pH Buffer
Calibration Certificate
NIST SRM 185 & 186
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid)
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Chemical Formula
H2O; HCl
Form
Liquid
Application
Analytical Reagent
Quantity
1
Volume
10 L
Container Type
Box
Standards
ASTM, EP
pH Level
1.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid), Chemical Formula H2O; HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews