Buffer, pH 5.00,500mL

  • Mfr # R1505000-500A
  • Zoro # G304399159
product price: 
$
24.99
/ea

Key Features

Shelf Life
24 mo
Calibration Certificate
NIST SRM 185 & 186
Chemical Container Material
Plastic
Product Type
pH Buffer
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1505000-500A
Zoro #
G304399159
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
pH Buffer
Shelf Life
24 mo
Calibration Certificate
NIST SRM 185 & 186
Chemical Container Material
Plastic
Product Type
pH Buffer
Chemical Container Type
Bottle
CAS Number
1310-73-2, 7732-18-5, 877-24-7
Chemical Grade
ACS, Lab
Container Type
Bottle
Storage Temperature
Ambient
Form
Liquid
Quantity
1
Chemical Formula
H2O; NaOH; HOCOC6H4COOK
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Volume
500 mL
Container Material
Plastic
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 39.99 g/mol (Sodium Chloride)
Standards
ASTM, EP
Shipping Restrictions
Chemical Not Regulated For Transport
Test Parameters
pH
pH Level
5.00 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 7732-18-5, 877-24-7, Molecular Weight 18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 39.99 g/mol (Sodium Chloride), Chemical Formula H2O; NaOH; HOCOC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews