Shop RICCA CHEMICAL

Buffer, pH 10.00, 1L

  • Mfr # R1600000-1A
  • Zoro # G203562067

product price: 
$
35.75
/ea

Key Features

Product Type
pH Buffer
CAS Number
1310-73-2, 144-55-8, 497-19-8, 7732-18-5
Chemical Container Material
Plastic
Shelf Life
18 mo
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1600000-1A
Zoro #
G203562067
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
pH Buffer
Product Type
pH Buffer
CAS Number
1310-73-2, 144-55-8, 497-19-8, 7732-18-5
Chemical Container Material
Plastic
Shelf Life
18 mo
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Chemical Formula
H2O; NaOH; NaHCO3; Na2CO3
Storage Temperature - Maximum
30 Degrees C
Standards
ASTM, EP
Container Material
Plastic
Form
Liquid
Quantity
1
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 84 g/mol (Sodium Bicarbonate)
Volume
1 L
Test Parameters
pH
pH Level
10.00 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 144-55-8, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 84 g/mol (Sodium Bicarbonate), Chemical Formula H2O; NaOH; NaHCO3; Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185i, 186-I-g & 186-II-g, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.